Zoro Homepage

Set of Two Pink And Yellow Ceramic Rectangular Cachepots

  • Mfr # 634109

  • Zoro # G522371722


product price: $40.49
/ea

Key Features

Height
4.25 in
Color
Pink Yellow
Assembly Required
No Assembly Needed
Application Type
Yes
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634109
Zoro #
G522371722
UPC #
-
Country of Origin
China

Dimensions

Height
4.25 in
Length
3.5 in
Width
3.5 in

Details

Color
Pink Yellow
Assembly Required
No Assembly Needed
Item
Indoor Planter
Application Type
Yes
Material
Ceramic

Description

Set of two pink and yellow ceramic rectangular cachepots brings a charming touch to your indoor greenery. Crafted from durable ceramic, these cachepots feature a delightful blend of glossy glazed pink and yellow hues that can brighten any room. With a transitional style, they seamlessly blend with both contemporary and traditional decor. This set includes two planters, allowing you to create a cohesive look when displaying your favorite flowers or succulents, but can also be used as storage vessels for brushes, pens, or other accessories. Elevate your home environment with these stylish and functional pieces that will enhance your living space. 4.25-inch h x 3.5-inch w x 3.5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.