
Set of Two Pink Ribbed Cotton Throw Pillows With Fringe, 2PK
Mfr # 554612
Zoro # G222810446
product price:Â $79.35
/pk 2, $39.68/ea
Free Shipping & Returns
Key Features
Pattern
Ribbed
Reversible
No
Material
Cotton
Length
20 in
Type
Pillow Cover and Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554612
Zoro #
G222810446
UPC #
-
Country of Origin
India
Dimensions
Length
20 in
Width
20 in
Depth
4 in
Size
20 x 20 in
Details
Pattern
Ribbed
Reversible
No
Material
Cotton
Type
Pillow Cover and Insert
Assembly Required
No Assembly Needed
Style
Traditional
Closure Type
Zipper
Item
Accent Throw Pillow
Color
Pink
Residential/Commerical
Residential
Fill Material
Unavailable
Description
Unique and decorative, this comfortable set of two pink cotton throw pillows with fringe will leave a lasting impression. These pink hued pillows represent quality construction, expertly made from durable cotton that is not only long lasting but super soft to the touch as well. Great to use on its own or mix with other decorations for the perfect look. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 20-inch H x 20-inch W x 4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.