Set of Two Pink Striped Cotton Throw Pillow With Fringe, 2PK

  • Mfr # 554574

  • Zoro # G822810433


product price:  $75.99
/pk 2, $38.00/ea
Free Shipping & Returns

Key Features

Color
Pink
Size
18 x 18 in
Type
Pillow Cover and Insert
Assembly Required
No Assembly Needed
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
554574
Zoro #
G822810433
UPC #
-
Country of Origin
India

Dimensions

Size
18 x 18 in
Length
18 in
Depth
4 in
Width
18 in

Details

Item
Accent Throw Pillow
Color
Pink
Type
Pillow Cover and Insert
Assembly Required
No Assembly Needed
Reversible
No
Closure Type
Zipper
Pattern
Striped
Fill Material
Unavailable
Style
Bohemian
Material
Cotton
Residential/Commerical
Residential

Description

This set of two pink striped cotton throw pillow with fringe will add a beautiful decorative accent to your decor. These pink hued pillows represent quality construction, expertly made from durable cotton that is not only long lasting but super soft to the touch as well. Great to use on its own or mix with other decorations for the perfect look. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 18-inch H x 18-inch W x 4-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.