
Set of Two Pink Wood Flowers Tabletop Sculptures, 2PK
Mfr # 633954
Zoro # G122884479
product price:Â $36.99
/pk 2, $18.50/eaKey Features
Depth
1 in
Pieces per Set
2
Subject
Nature
Sculpture Type
Tabletop Sculpture
Construction Method
Machine-Made
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
633954
Zoro #
G122884479
UPC #
-
Country of Origin
India
Dimensions
Depth
1 in
Length
7.5 in
Width
7.5 in
Details
Pieces per Set
2
Subject
Nature
Sculpture Type
Tabletop Sculpture
Construction Method
Machine-Made
Nature Motif
Flowers
Assembly Required
No
Plays Music
No
LED Lighting
No
Finish
Does Not Apply
Item
Sculptures
Commercial Use
Yes
Color
Pink
Material
Wood
Occasion
No Holiday
Hand Painted
No
Description
This set of two pink wood flowers tabletop sculptures will add a beautiful decorative accent to your decor. A perfect decorative addition for anyone who loves a stylish look and feel. These pretty shelf sitters showcase the natural beauty of flowers, making them ideal for nature enthusiasts. They each feature a washed distressed finish that enhances their artistic charm, allowing the natural wood colorations to peak through to add unique character. Designed to add some cheerful style to your space, they easily blend with various interior styles while providing a refreshing pop of color. 7.50-inch h x 7.50-inch w x 1.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.