Set Of Two Placid Repose Gold Framed Print Wall Art, 2PK

  • Mfr # 525111

  • Zoro # G222891261


product price: $555.99
/pk 2, $278.00/ea
Free Shipping & Returns

Key Features

Width
34 in
Assembly Required
No Assembly Needed
LED/Illuminated
No
Art Type
Print
Primary Art Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
525111
Zoro #
G222891261
UPC #
-
Country of Origin
United States

Dimensions

Width
34 in
Length
24 in
Depth
2 in

Details

Assembly Required
No Assembly Needed
LED/Illuminated
No
Art Type
Print
Primary Art Material
Paper
Set Type
Single Piece Item
Number of Pieces Included
2
Shape
Rectangle
Subject
Landscape & Nature
Item
Wall Art
Color
Green
Wall Mounting Hardware Included
Yes
Material
Paper
Commercial Use
Yes

Description

Unique and decorative, this set of two placid repose gold framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 24-inch H x 34-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.