Set Of Two Plant Kindness Black Framed Print Wall Art, 2PK

  • Mfr # 405720

  • Zoro # G722891570


product price:  $113.99
/pk 2, $57.00/ea
Free Shipping & Returns

Key Features

Material
MDF Paper Print Texture
Color
Tan, Ivory
Assembly Required
No Assembly Needed
Shape
Rectangle
Number of Pieces Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405720
Zoro #
G722891570
UPC #
-
Country of Origin
United States

Dimensions

Width
42 in
Depth
1.5 in
Length
12 in

Details

Material
MDF Paper Print Texture
Color
Tan, Ivory
Assembly Required
No Assembly Needed
Item
Wall Art
Shape
Rectangle
Number of Pieces Included
2
Art Type
Print
Primary Art Material
Paper
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
LED/Illuminated
No
Subject
Text & Numbers

Description

This set of two plant kindness black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 12-inch H x 42-inch W x 1.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.