
Set Of Two Poppy 2 White Framed Print Wall Art, 2PK
Mfr # 408066
Zoro # G722893529
product price: $92.99
/pk 2, $46.50/ea
Free Shipping & Returns
Key Features
Primary Art Material
Wood
Material
Wood Print
Color
White, Teal, Gray
Subject Pattern
Plants
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
408066
Zoro #
G722893529
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
14 in
Length
29 in
Details
Primary Art Material
Wood
Material
Wood Print
Color
White, Teal, Gray
Subject Pattern
Plants
Item
Wall Art
Art Type
Print
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set
Shape
Rectangle
LED/Illuminated
No
Number of Pieces Included
2
Subject
Plants & Flowers
Description
Add an air of fashion to your room and rejuvenate the space with this set of two poppy 2 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 29-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.