Set Of Two Portrait Intaglio I Silver Framed Print Wall Art, 2PK

  • Mfr # 526067

  • Zoro # G222890356


product price:  $921.99
/pk 2, $461.00/ea
Free Shipping & Returns

Key Features

Primary Art Material
Paper
Shape
Rectangle
Commercial Use
Yes
LED/Illuminated
No
Subject
People
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
526067
Zoro #
G222890356
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Width
18 in
Length
22 in

Details

Primary Art Material
Paper
Shape
Rectangle
Commercial Use
Yes
LED/Illuminated
No
Subject
People
Item
Wall Art
Set Type
Single Piece Item
Color
Beige
Wall Mounting Hardware Included
Yes
Material
Paper
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Art Type
Print

Description

Unique and decorative, this set of two portrait intaglio i silver framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. The mixed media photography style makes this photographic art appealing and gives it visual interest. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 22-inch H x 18-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.