Set Of Two Portrait Intaglio II Silver Framed Print Wall Art, 2PK

  • Mfr # 526068

  • Zoro # G922891813


product price:  $921.99
/pk 2, $461.00/ea
Free Shipping & Returns

Key Features

Wall Mounting Hardware Included
Yes
Color
Beige
Length
22 in
Art Type
Print
LED/Illuminated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
526068
Zoro #
G922891813
UPC #
-
Country of Origin
United States

Dimensions

Length
22 in
Width
18 in
Depth
2 in

Details

Wall Mounting Hardware Included
Yes
Color
Beige
Art Type
Print
Item
Wall Art
LED/Illuminated
No
Shape
Rectangle
Set Type
Single Piece Item
Commercial Use
Yes
Assembly Required
No Assembly Needed
Material
Paper
Subject
People
Primary Art Material
Paper
Number of Pieces Included
2

Description

Bring some sizzle to your space with this eye-catching set of two portrait intaglio ii silver framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. The mixed media photography style makes this photographic art appealing and gives it visual interest. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 22-inch H x 18-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.