
Set Of Two Pumpkin Space Harvest Black Framed Print Kitchen Wall Art, 2PK
Mfr # 405771
Zoro # G522893873
product price: $132.99
/pk 2, $66.50/ea
Free Shipping & Returns
Key Features
Color
Light Taupe, Orange, Brown
Primary Art Material
Paper
Set Type
Gallery Wall Art Set
Subject
Food & Beverage
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405771
Zoro #
G522893873
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Depth
1.5 in
Length
14 in
Details
Color
Light Taupe, Orange, Brown
Primary Art Material
Paper
Set Type
Gallery Wall Art Set
Subject
Food & Beverage
LED/Illuminated
No
Number of Pieces Included
2
Material
MDF Paper Print Texture
Subject Pattern
Pumpkin
Item
Wall Art
Shape
Rectangle
Art Type
Print
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Description
Unique and decorative, this set of two pumpkin space harvest black framed print kitchen wall art will leave a lasting impression. This sweet and fruity wall art will leave you wanting more. Set the scene and add some delicious pumpkin to your decor. This print is a visual artistic expression that allows you to decorate your space in style. This block print is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch h x 18-inch w x 1.5-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.