
Set Of Two Pumpkins with A Black Cat Black Framed Print Wall Art, 2PK
Mfr # 407943
Zoro # G422891917
product price:Â $126.99
/pk 2, $63.50/ea
Free Shipping & Returns
Key Features
LED/Illuminated
No
Color
Brown, Tan, Orange
Length
19 in
Width
35 in
Material
Wood Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407943
Zoro #
G422891917
UPC #
-
Country of Origin
United States
Dimensions
Length
19 in
Width
35 in
Depth
1 in
Details
LED/Illuminated
No
Color
Brown, Tan, Orange
Material
Wood Print
Wall Mounting Hardware Included
No
Shape
Rectangle
Subject
Landscape & Nature
Item
Wall Art
Primary Art Material
Wood
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Art Type
Print
Set Type
Gallery Wall Art Set
Description
Bring some sizzle to your space with this eye-catching set of two pumpkins with a black cat black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 35-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.