
Set Of Two Pumpkins with A Black Cat Black Framed Print Wall Art, 2PK
Mfr # 407944
Zoro # G322891871
product price:Â $126.99
/pk 2, $63.50/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Primary Art Material
Wood
Set Type
Gallery Wall Art Set
Depth
1 in
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407944
Zoro #
G322891871
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
18 in
Width
33 in
Details
Item
Wall Art
Shape
Rectangle
Primary Art Material
Wood
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Art Type
Print
Wall Mounting Hardware Included
No
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Subject
Landscape & Nature
Material
Wood Print
Color
Brown, Tan, Orange
Description
Bring some sizzle to your space with this eye-catching set of two pumpkins with a black cat black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch H x 33-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.