Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two Red Aluminum Hand Painted Decorative Orbs, 2PK

  • Mfr # 722455

  • Zoro # G622883149


product price: $57.99
/pk 2, $29.00/ea

Key Features

Subject
No Subject
Construction Method
Handmade
Material
Aluminum
Commercial Use
Yes
LED Lighting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722455
Zoro #
G622883149
UPC #
-
Country of Origin
India

Dimensions

Depth
4 in
Length
4 in
Width
4 in

Details

Subject
No Subject
Construction Method
Handmade
Material
Aluminum
Commercial Use
Yes
LED Lighting
No
Color
Red
Item
Sculptures
Sculpture Type
Decorative Orb
Finish
Glossy
Pieces per Set
2
Occasion
No Holiday
Hand Painted
Yes
Assembly Required
No
Plays Music
No

Description

This set of two red aluminum hand painted decorative orbs will add a beautiful decorative accent to your decor. Great to use on their own or mix with other decorations for the perfect look. Each piece is expertly hand-painted with a glossy enamel finish, and features an abstract pierced design. Crafted with care, this handmade sculpture set embodies modern design while showcasing exquisite craftsmanship. These decorative orbs are perfect for elevating your space, making them a versatile choice for various room styles. Embrace the beauty of artfully designed decor with this stunning set. 4.00-inch h x 4.00-inch w x 4.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.