
Set Of Two Red Bowl or Bittersweet Basket 2 Black Framed Print Wall Art, 2PK
Mfr # 405998
Zoro # G622890154
product price:Â $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
LED/Illuminated
No
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Color
Red, Orange, Cream
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405998
Zoro #
G622890154
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Length
15 in
Depth
1 in
Details
Shape
Rectangle
LED/Illuminated
No
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Color
Red, Orange, Cream
Subject
Landscape & Nature
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Art Type
Print
Material
Wood Paper And Texture
Wall Mounting Hardware Included
No
Item
Wall Art
Description
This set of two red bowl or bittersweet basket 2 black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.