
Set of Two Red Flameless Pillar Candles, 2PK
Mfr # 633835
Zoro # G322894032
product price: $48.99
/pk 2, $24.50/eaKey Features
Occasion
No Holiday
Number of Pieces Included
2
Remote Included
No
Length
6 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
633835
Zoro #
G322894032
UPC #
-
Country of Origin
China
Dimensions
Length
6 in
Depth
3 in
Width
3 in
Details
Occasion
No Holiday
Number of Pieces Included
2
Remote Included
No
Item
Candles
Color
Red
Finish
Matte
Material
WAX
Candle Material
Wax
Dripless
Yes
Flickering
Yes
Number of Wicks Per Candle
1
Commercial Use
Yes
Scented
No
Flame Type
Flameless
Holder Included
No
Candle Type
Pillar
Shape
Cylinder
Description
Experience the magic of candlelight, with this set of two red flameless pillar candles. The classic shape makes this pillar candle a versatile addition to any decor style, whether it's traditional, contemporary, or modern. Using modern technology, this flameless candle gives mesmerizing ambiance of a flickering candle. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 6.00-inch h x 3.00-inch w x 3.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.