
Set of Two Red Flameless Taper Candles, 2PK
Mfr # 633989
Zoro # G422891900
product price: $39.99
/pk 2, $20.00/eaKey Features
Material
WAX
Number of Wicks Per Candle
1
Flickering
Yes
Occasion
No Holiday
Scented
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
633989
Zoro #
G422891900
UPC #
-
Country of Origin
China
Dimensions
Depth
0.75 in
Width
0.75 in
Length
11 in
Details
Material
WAX
Number of Wicks Per Candle
1
Flickering
Yes
Occasion
No Holiday
Scented
No
Dripless
Yes
Shape
Cylinder
Number of Pieces Included
2
Finish
Matte
Flame Type
Flameless
Commercial Use
Yes
Candle Material
Wax
Holder Included
No
Item
Candles
Candle Type
Taper
Remote Included
No
Color
Red
Description
Whether it's a romantic dinner, a relaxing bath, or a special celebration, this set of two red flameless taper candles is the perfect complement to any occasion. Whether you're hosting a formal dinner party or creating a romantic atmosphere, our taper candle sets the stage for unforgettable moments. Using modern technology, this flameless candle gives mesmerizing ambiance of a flickering candle. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 11.00-inch h x 0.75-inch w x 0.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.