Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two Red Iron Decorative Spiky Sphere Tabletop Sculpture, 2PK

  • Mfr # 568888

  • Zoro # G922884365


product price: $49.99
/pk 2, $25.00/ea

Key Features

Commercial Use
Yes
Nature Motif
No Nature
Color
Red
Pieces per Set
2
Design Motif
Not an animal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568888
Zoro #
G922884365
UPC #
-
Country of Origin
India

Dimensions

Length
4 in
Width
4 in
Depth
4 in

Details

Commercial Use
Yes
Nature Motif
No Nature
Color
Red
Pieces per Set
2
Design Motif
Not an animal
Subject
No Subject
Material
Iron
Plays Music
No
Occasion
No Holiday
LED Lighting
No
Hand Painted
No
Item
Sculptures
Construction Method
Hand Finished
Assembly Required
No
Sculpture Type
Decorative Spiky Sphere

Description

Unique and decorative, this set of two red iron decorative spiky sphere tabletop sculpture will leave a lasting impression. This red hued piece represents high quality, expertly made from high grade iron. It's a perfect addition for those who love an up-to-the-minute look and feel. 4-inch h x 4-inch w x 4-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.