
Set Of Two Reminders from Mom and Dad Black Framed Print Wall Art, 2PK
Mfr # 405725
Zoro # G922895316
product price:Â $129.99
/pk 2, $65.00/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
2
LED/Illuminated
No
Depth
1.5 in
Color
Gray, White, Turquoise
Material
MDF Paper Print Texture
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405725
Zoro #
G922895316
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.5 in
Length
18 in
Width
28 in
Details
Number of Pieces Included
2
LED/Illuminated
No
Item
Wall Art
Color
Gray, White, Turquoise
Material
MDF Paper Print Texture
Set Type
Gallery Wall Art Set
Art Type
Print
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Shape
Rectangle
Subject
Text & Numbers
Description
The set of two reminders from mom and dad black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch H x 28-inch W x 1.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.