Set Of Two Reservoir Brown Framed Print Wall Art, 2PK

  • Mfr # 525270

  • Zoro # G522890858


product price: $491.99
/pk 2, $246.00/ea
Free Shipping & Returns

Key Features

Wall Mounting Hardware Included
Yes
Set Type
Wall Art Set
Shape
Rectangle
Depth
2 in
Subject
Landscape & Nature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525270
Zoro #
G522890858
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Width
27 in
Length
22 in

Details

Wall Mounting Hardware Included
Yes
Set Type
Wall Art Set
Shape
Rectangle
Subject
Landscape & Nature
Assembly Required
No Assembly Needed
Art Type
Print
Number of Pieces Included
2
Commercial Use
Yes
Primary Art Material
Paper
LED/Illuminated
No
Item
Wall Art
Material
Paper
Color
Green

Description

Bring some sizzle to your space with this eye-catching set of two reservoir brown framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 22-inch H x 27-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.