
Set Of Two Romantic Bicycles 1 White Framed Print Wall Art, 2PK
Mfr # 406078
Zoro # G622888373
product price: $152.99
/pk 2, $76.50/ea
Free Shipping & Returns
Key Features
Subject Pattern
Bicycle
Subject
Transportation
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
Color
Red, Orange, Cream
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406078
Zoro #
G622888373
UPC #
-
Country of Origin
United States
Dimensions
Length
19 in
Depth
1 in
Width
15 in
Details
Subject Pattern
Bicycle
Subject
Transportation
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
Item
Wall Art
Color
Red, Orange, Cream
Material
Paper/Wood
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
LED/Illuminated
No
Art Type
Print
Shape
Rectangle
Primary Art Material
Paper
Description
The set of two romantic bicycles 1 white framed print wall art is the perfect decorative accessory for your home. This transportation inspired wall art features a bicycles icon and will bring a refreshing look and perspective to your walls. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.