Set Of Two Rooster I Black Framed Print Wall Art, 2PK
- Mfr # 405682
- Zoro # G122894652
product price:Â
$
106.99
/pk of 2, $53.50/ea
Free Shipping & Returns
Key Features
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Primary Art Material
Paper
Depth
1.5 in
Number of Pieces Included
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405682
- Zoro #
- G122894652
- UPC #
- -
- Country of Origin
- United States
- LED/Illuminated
- No
- Set Type
- Gallery Wall Art Set
- Primary Art Material
- Paper
- Number of Pieces Included
- 2
- Wall Mounting Hardware Included
- No
- Material
- MDF Paper Print Texture
- Subject Pattern
- Rooster
- Subject
- Animals
- Art Type
- Color
- Black, Gray, White
- Shape
- Rectangle
- Item
- Wall Art
- Assembly Required
- No Assembly Needed
Dimensions
- Depth
- 1.5 in
- Width
- 28 in
- Length
- 14 in
Description
The set of two rooster i black framed print wall art is the perfect decorative accessory for your home. Bring a little bit of the farm indoors when you hang this rooster artwork. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 28-inch W x 1.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.