
Set of Two Rose and Oak Velvet and Metal Dining Side Chairs, 2PK
Mfr # 568011
Zoro # G222811627
product price:Â $215.99
/pk 2, $108.00/ea
Free Shipping & Returns
Key Features
Material
Velvet
Width (In.)
19.3 in
Depth (In.)
19.5 in
Height (In.)
30.5 in
Finish
Natural
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
568011
Zoro #
G222811627
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
19.3 in
Depth (In.)
19.5 in
Height (In.)
30.5 in
Details
Material
Velvet
Color
Oak, Rose
Finish
Natural
Upholstery Color
Rose
Seat Material
Metal
Capacity
250 lb
Leg Material
Metal
Leg Color
Oak
Purposeful Distressing Type
No Distressing
Stackable
No
Set
Yes
Natural Variation Type
No Natural Variation
Arms
No
Upholstered
Yes
Dining Chair Type
Side Chair
Number of Chairs Included
2
Seat Color
Rose
Wheels Included
No
Seating Frame Material
Metal
Back Style
Solid Back
Description
Out with the old and in with the new, this set of two rose and oak upholstered velvet dining side chairs can perfectly suit any dining table. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. Complete with solid back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 30.50-inch h x 19.30-inch w x 19.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.