
Set Of Two Rustic Weathered Grey Wood Decorative Window Shutters, 2PK
Mfr # 380349
Zoro # G222883846
product price: $116.99
/pk 2, $58.50/ea
Free Shipping & Returns
Key Features
Orientation
Vertical Only
Finish
Varnish
Depth
1.5 in
Commercial Use
No
Mirrored
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
380349
Zoro #
G222883846
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.5 in
Width
12 in
Length
36 in
Details
Orientation
Vertical Only
Finish
Varnish
Commercial Use
No
Mirrored
No
Material
Wood
Color
White
Style
Traditional
Lighted
No
Outdoor Suitability
Yes
Item
Wall Decor
Wall Decor Type
Hanging Dimensional Sculpture
Hooks Included
No
Finish Style
Wood Scoring & Rub Through
Shape
Rectangle
Assembly Required
No
Number of Pieces
2
Construction Method
Handmade
Description
Add just the perfect modern farmhouse touch to your space with these Rustic Weathered Grey Wood Decorative Window Shutters. Made from all natural re-claimed wood these shutters are a great decorative accent that has a minimal environmental impact. The warm distressed and weathered finish gives them a vintage authentic look. A great addition to almost any room in the house. 36-inch H x 16-inch W x 4-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.