
Set of Two Sage and Brown Upholstered Velvet Dining Side Chairs, 2PK
Mfr # 568029
Zoro # G922811583
product price: $202.99
/pk 2, $101.50/ea
Free Shipping & Returns
Key Features
Stackable
No
Width (In.)
18.9 in
Back Style
Solid Back
Arms
No
Seat Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568029
Zoro #
G922811583
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
18.9 in
Height (In.)
32.7 in
Depth (In.)
20.1 in
Details
Stackable
No
Back Style
Solid Back
Arms
No
Seat Material
Metal
Capacity
250 lb
Number of Chairs Included
2
Set
Yes
Seating Frame Material
Metal
Upholstered
Yes
Seat Color
Sage
Dining Chair Type
Side Chair
Purposeful Distressing Type
No Distressing
Finish
Natural
Leg Color
Brown
Upholstery Color
Sage
Material
Velvet
Leg Material
Metal
Natural Variation Type
No Natural Variation
Wheels Included
No
Color
Sage, Brown
Description
Make your dining room stand out with the set of two sage and brown upholstered velvet dining side chairs. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. Complete with solid back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 32.70-inch h x 18.90-inch w x 20.10-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.