Set Of Two Sage Treasures II Brown Framed Wall Art, 2PK

  • Mfr # 606710

  • Zoro # G022891867


product price: $178.99
/pk 2, $89.50/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Subject
Abstract
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Wall Mounting Hardware Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606710
Zoro #
G022891867
UPC #
-
Country of Origin
United States

Dimensions

Length
21 in
Depth
1 in
Width
18 in

Details

Shape
Rectangle
Subject
Abstract
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Wall Mounting Hardware Included
Yes
Number of Pieces Included
2
Art Type
Print
Material
Paper
LED/Illuminated
No
Color
Green
Commercial Use
Yes
Item
Wall Art
Set Type
Wall Art Set

Description

Unique and decorative, this set of two sage treasures ii brown framed wall art will leave a lasting impression. This watercolor painting is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 21.00-inch h x 18.00-inch w x 1.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.