Shop HOMEROOTS
See all product information
Create Account
Set Of Two Sail Wind Brown Framed Print Wall Art, 2PK
- Mfr # 521554
- Zoro # G022892604
product price:Â
$
287.99
/pk of 2, $144.00/ea
Free Shipping & Returns
Key Features
Subject
Transportation
Subject Pattern
Boat
Set Type
Single Piece Item
Length
27 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 521554
- Zoro #
- G022892604
- UPC #
- -
- Country of Origin
- United States
- Subject
- Transportation
- Subject Pattern
- Boat
- Set Type
- Single Piece Item
- Color
- Blue
- Item
- Wall Art
- Shape
- Rectangle
- Number of Pieces Included
- 2
- Assembly Required
- No Assembly Needed
- Material
- Double Matted
- Wall Mounting Hardware Included
- Yes
- Primary Art Material
- Paper
- Art Type
- LED/Illuminated
- No
- Commercial Use
- Yes
Dimensions
- Length
- 27 in
- Depth
- 1 in
- Width
- 21 in
Description
Add an air of fashion to your room and rejuvenate the space with this set of two sail wind brown framed print wall art. This transportation inspired wall art features a boat icon and will bring a refreshing look and perspective to your walls. This print is a visual artistic expression that allows you to decorate your space in style. This block print is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 27-inch H x 21-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.