
Set Of Two Sailboat Marina 1 White Framed Print Wall Art, 2PK
Mfr # 406133
Zoro # G422895007
product price:Â $83.45
/pk 2, $41.73/ea
Free Shipping & Returns
Key Features
Color
Sky Blue, White, Black
Length
15 in
Art Type
Print
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
406133
Zoro #
G422895007
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Depth
1 in
Width
15 in
Details
Color
Sky Blue, White, Black
Art Type
Print
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Material
Wood Paper
Item
Wall Art
Shape
Square
Subject Pattern
Sailboat
LED/Illuminated
No
Subject
Transportation
Wall Mounting Hardware Included
No
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Description
Unique and decorative, this set of two sailboat marina 1 white framed print wall art will leave a lasting impression. This transportation inspired wall art features a sailboat icon and will bring a refreshing look and perspective to your walls. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.