
Set of Two Salmon and Black Chenille And Metal Partially Open Back Dining Side Chairs, 2PK
Mfr # 694690
Zoro # G422811601
product price:Â $154.99
/pk 2, $77.50/ea
Free Shipping & Returns
Key Features
Leg Color
Black
Depth (In.)
19.29 in
Capacity
300 lb
Seating Frame Material
Metal
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
694690
Zoro #
G422811601
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
19.29 in
Width (In.)
21.46 in
Height (In.)
31.89 in
Details
Leg Color
Black
Seat Color
Salmon
Capacity
300 lb
Seating Frame Material
Metal
Color
Black
Finish
Matte
Leg Material
Metal
Dining Chair Type
Side Chair
Back Style
Solid Back
Natural Variation Type
No Natural Variation
Upholstered
Yes
Stackable
No
Wheels Included
No
Purposeful Distressing Type
No Distressing
Seat Material
Upholstery
Set
Yes
Material
Chenille
Upholstery Color
Salmon
Number of Chairs Included
2
Description
Make your dining experience the best with this set of two salmon and black chenille and metal partially open back dining side chairs. The side chair has no arms so it can easily fit around the table. These side chairs have a slightly curved and supportive partial back with no arms so they easily fit around the table. The soft and durable upholstery and partially open back gives this chair breathability and creates a unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the living room, bedroom, foyer, office, or any room you might need extra seating. 31.89-inch h x 21.46-inch w x 19.29-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.