Set Of Two Sandpiper Black Framed Print Wall Art, 2PK

  • Mfr # 525081

  • Zoro # G222894767


product price: $560.99
/pk 2, $280.50/ea
Free Shipping & Returns

Key Features

LED/Illuminated
No
Shape
Rectangle
Commercial Use
Yes
Length
22 in
Primary Art Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525081
Zoro #
G222894767
UPC #
-
Country of Origin
United States

Dimensions

Length
22 in
Depth
2 in
Width
27 in

Details

LED/Illuminated
No
Shape
Rectangle
Commercial Use
Yes
Primary Art Material
Paper
Set Type
Single Piece Item
Material
Paper
Item
Wall Art
Art Type
Print
Number of Pieces Included
2
Subject Pattern
Bird
Subject
Animals
Wall Mounting Hardware Included
Yes
Color
Brown
Assembly Required
No Assembly Needed

Description

The set of two sandpiper black framed print wall art is the perfect decorative accessory for your home. This bird inspired art will be a great addition to your space. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 22-inch H x 27-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.