
Set of Two Sandpipers Watercolor Wall Art, 2PK
Mfr # 401446
Zoro # G922884297
product price: $174.99
/pk 2, $87.50/ea
Free Shipping & Returns
Key Features
Assembly Required
No
Shape
Square
Depth
1 in
Hooks Included
No
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401446
Zoro #
G922884297
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
19 in
Width
19 in
Details
Assembly Required
No
Shape
Square
Hooks Included
No
Finish
Matte
Finish Style
No Distressing
Item
Wall Decor
Style
Classic
Outdoor Suitability
No
Mirrored
No
Material
Solid Polystyrene Moulding, Glass, Print, Paper B
Orientation
Horizontal and Vertical
Lighted
No
Color
Blue
Description
Sandpipers Watercolor Wall Art is a great way to bring that coastal, tropical, and beach feel into your space. Double matted and framed under glass in a distressed white frame, this adorable sandpiper at the beach will be a great addition to almost any room. The coordinating set can be hung together or used separately as you choose. 19" x 19" x 1" each. Set of 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.