Set Of Two Santas Blessings 4 Black Framed Print Wall Art, 2PK

  • Mfr # 407917

  • Zoro # G022892420


product price: $102.99
/pk 2, $51.50/ea
Free Shipping & Returns

Key Features

Subject
Holiday
Width
29 in
Assembly Required
No Assembly Needed
Primary Art Material
Wood
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407917
Zoro #
G022892420
UPC #
-
Country of Origin
United States

Dimensions

Width
29 in
Length
14 in
Depth
1 in

Details

Subject
Holiday
Assembly Required
No Assembly Needed
Primary Art Material
Wood
Wall Mounting Hardware Included
No
Material
Wood Print
Art Type
Print
Number of Pieces Included
2
Color
Red, White
Shape
Rectangle
Item
Wall Art
LED/Illuminated
No
Set Type
Gallery Wall Art Set

Description

Set a festive christmas mood with this set of two santas blessings 4 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 29-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.