
Set Of Two Santas Blessings 5 White Framed Print Wall Art, 2PK
Mfr # 408165
Zoro # G122892801
product price: $92.99
/pk 2, $46.50/ea
Free Shipping & Returns
Key Features
Material
Wood Print
Length
15 in
Width
31 in
Depth
1 in
Subject
Holiday
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
408165
Zoro #
G122892801
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Width
31 in
Depth
1 in
Details
Material
Wood Print
Item
Wall Art
Subject
Holiday
LED/Illuminated
No
Shape
Rectangle
Set Type
Gallery Wall Art Set
Art Type
Print
Number of Pieces Included
2
Wall Mounting Hardware Included
No
Primary Art Material
Wood
Color
Green, White
Assembly Required
No Assembly Needed
Description
This set of two santas blessings 5 white framed print wall art is the perfect way to celebrate and decorate for the christmas season. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 31-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.