
Set Of Two Santas Blessings Black Framed Print Wall Art, 2PK
Mfr # 407916
Zoro # G722892874
product price: $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Shape
Rectangle
Number of Pieces Included
2
Primary Art Material
Wood
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407916
Zoro #
G722892874
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
31 in
Length
15 in
Details
Assembly Required
No Assembly Needed
Shape
Rectangle
Number of Pieces Included
2
Primary Art Material
Wood
LED/Illuminated
No
Art Type
Print
Subject
Holiday
Item
Wall Art
Wall Mounting Hardware Included
No
Color
Red, White
Material
Wood Print
Set Type
Gallery Wall Art Set
Description
Add some christmas cheer to your space with this set of two santas blessings black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 31-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.