Set of Two Sea Green Cotton 16" X 30" Quick Dry Terry Cloth Hand Towels, 2PK
- Mfr # 700339
- Zoro # G922907194
product price:Â
$
62.15
/pk of 2, $31.08/ea
Key Features
Material
Cotton
Length
16 in
Width
30 in
Border
Dobby
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 700339
- Zoro #
- G922907194
- UPC #
- -
- Country of Origin
- Portugal
Dimensions
- Length
- 16 in
- Width
- 30 in
- Size
- W x L
- Hand Towel Width
- 30 in
- Depth
- 1 in
- Hand Towel Length
- 16 in
Details
- Color
- Green
- Material
- Cotton
- Border
- Dobby
- Item
- Bath Towels
- Commercial Use
- No
- Number of Hand Towels Included
- 2
- Total Number of Pieces
- 2
- Types of Towel
- Hand Towel
- Set/Single
- Same Size Set
- Bath Sheet
- No
- Pattern
- Solid Color
- GSM
- 700
- Hand Towel
- Yes
- Bath Towel
- No
Description
Soft and absorbent, this set of two sea green cotton 16-inch x 30-inch quick dry terry cloth hand towels is constructed from looped fibers that feel plush and comfortable on the skin and offer superior moisture-wicking properties. Crafted from soft, durable and absorbent European made Turkish cotton fibers that make this towel feel super plush and luxurious to the touch. Add some tonal interest to your bath with these great white solid color towels. Outfit your bathroom in style with this durable, soft, and absorbent quick dry towel set. 16.00-inch h x 30.00-inch w x 1.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.