
Set Of Two Sea Journey Black Framed Print Wall Art, 2PK
Mfr # 405710
Zoro # G722891457
product price:Â $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
Key Features
Width
28 in
Primary Art Material
Paper
Set Type
Gallery Wall Art Set
Subject
Landscape & Nature
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405710
Zoro #
G722891457
UPC #
-
Country of Origin
United States
Dimensions
Width
28 in
Length
14 in
Depth
1.5 in
Details
Primary Art Material
Paper
Set Type
Gallery Wall Art Set
Subject
Landscape & Nature
LED/Illuminated
No
Wall Mounting Hardware Included
No
Number of Pieces Included
2
Material
MDF Paper Print Texture
Assembly Required
No Assembly Needed
Color
Ivory, Blue
Shape
Rectangle
Item
Wall Art
Art Type
Print
Description
The set of two sea journey black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 28-inch W x 1.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.