Shop HOMEROOTS
See all product information
Create Account
Set of Two Seafoam Green Watercolor Floral Wall Art, 2PK
- Mfr # 395531
- Zoro # G522884949
product price:Â
$
389.99
/pk of 2, $195.00/ea
Free Shipping & Returns
Key Features
Outdoor Suitability
No
Lighted
No
Mirrored
No
Depth
1 in
Orientation
Vertical Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 395531
- Zoro #
- G522884949
- UPC #
- -
- Country of Origin
- United States
- Outdoor Suitability
- No
- Lighted
- No
- Mirrored
- No
- Orientation
- Vertical Only
- Finish Style
- No Distressing
- Finish
- Matte
- Assembly Required
- No
- Style
- Classic
- Color
- Gold
- Item
- Wall Decor
- Shape
- Rectangle
Dimensions
- Depth
- 1 in
- Length
- 33 in
- Width
- 21 in
Description
This casually elegant set of Seafoam Green Watercolor Floral Wall Art is a beautiful way to decorate almost any room. Single matted, framed under glass, and complete with a gold frame. The coordinating set can be hung together or used separately as you choose. 33" x 21" x 1" each. Set of 2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.