Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Of Two Seaside Blues III White Framed Wall Art, 2PK

  • Mfr # 653901

  • Zoro # G522895457


product price: $164.99
/pk 2, $82.50/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Subject
Nautical & Beach
Color
Blue
Length
17 in
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653901
Zoro #
G522895457
UPC #
-
Country of Origin
United States

Dimensions

Length
17 in
Width
17 in
Depth
2 in

Details

Commercial Use
Yes
Subject
Nautical & Beach
Color
Blue
LED/Illuminated
No
Primary Art Material
Paper
Set Type
Wall Art Set
Wall Mounting Hardware Included
Yes
Item
Wall Art
Material
Paper
Assembly Required
No Assembly Needed
Number of Pieces Included
2
Shape
Square

Description

Add an air of fashion to your room and rejuvenate the space with this set of two seaside blues iii white framed wall art. This block print is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 17.00-inch h x 17.00-inch w x 2.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.