Set Of Two Sepia Scenes II Black Framed Print Wall Art, 2PK

  • Mfr # 525774

  • Zoro # G322888208


product price:  $490.99
/pk 2, $245.50/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Art Type
Print
Width
28 in
Length
24 in
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
525774
Zoro #
G322888208
UPC #
-
Country of Origin
United States

Dimensions

Width
28 in
Length
24 in
Depth
2 in

Details

Assembly Required
No Assembly Needed
Art Type
Print
Item
Wall Art
Material
Paper
Primary Art Material
Paper
Wall Mounting Hardware Included
Yes
Color
Sepia
Subject
Landscape & Nature
Number of Pieces Included
2
Set Type
Single Piece Item
Commercial Use
Yes
Shape
Rectangle
LED/Illuminated
No

Description

The set of two sepia scenes ii black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. This drawing is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 24-inch H x 28-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.