
Set Of Two Serene Water 3 Black Framed Print Wall Art, 2PK
Mfr # 407902
Zoro # G122893501
product price: $113.99
/pk 2, $57.00/ea
Free Shipping & Returns
Key Features
Depth
1 in
Material
Wood Print
Assembly Required
No Assembly Needed
Art Type
Print
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407902
Zoro #
G122893501
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
29 in
Width
18 in
Details
Material
Wood Print
Assembly Required
No Assembly Needed
Art Type
Print
Shape
Rectangle
Primary Art Material
Wood
Subject
Landscape & Nature
LED/Illuminated
No
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Item
Wall Art
Color
Brown
Description
Add an air of fashion to your room and rejuvenate the space with this set of two serene water 3 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 29-inch H x 18-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.