Set Of Two Shelf Treasures 1 White Framed Print Wall Art, 2PK

  • Mfr # 407160

  • Zoro # G722894533


product price: $132.99
/pk 2, $66.50/ea
Free Shipping & Returns

Key Features

Primary Art Material
Paper
LED/Illuminated
No
Color
Brown
Material
Paper
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407160
Zoro #
G722894533
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
15 in
Width
19 in

Details

Primary Art Material
Paper
Item
Wall Art
LED/Illuminated
No
Color
Brown
Material
Paper
Set Type
Gallery Wall Art Set
Subject
Landscape & Nature
Shape
Rectangle
Number of Pieces Included
2
Wall Mounting Hardware Included
No
Art Type
Print
Assembly Required
No Assembly Needed

Description

Add an air of fashion to your room and rejuvenate the space with this set of two shelf treasures 1 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.