Set of Two Silver Aluminum Tweed Decorative Canisters, 2PK

  • Mfr # 354646

  • Zoro # G322882107


product price: $61.99
/pk 2, $31.00/ea

Key Features

Construction Method
Hand Finished
LED Lighting
No
Commercial Use
Yes
Design Motif
Not an animal
Pieces per Set
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
354646
Zoro #
G322882107
UPC #
-
Country of Origin
India

Dimensions

Length
11 in
Width
4.5 in
Depth
4.5 in

Details

Construction Method
Hand Finished
LED Lighting
No
Item
Sculptures
Commercial Use
Yes
Design Motif
Not an animal
Pieces per Set
2
Shape
Rectangle
Material
Aluminum
Plays Music
No
Subject
No Subject
Power Source
No Power Source Required / Manual
Sculpture Type
Decorative Canister
Nature Motif
No Nature
Assembly Required
No
Color
Silver
Hand Painted
No
Occasion
No Holiday

Description

This set of two silver aluminum tweed decorative canisters will add a beautiful decorative accent to your decor. It's a perfect addition for those who love an up-to-the-minute look and feel. Hand finished with meticulous care, these canisters showcase unique craftsmanship that enhances any room. Made from durable aluminum, their stunning design features a distressed tweed mesh textural pattern around the base and smooth hammered finish on the lids. Each canister is then finished off with a finial to give it the perfect touch. This set not only serves as functional storage but also as a striking focal point in your home, blending modern elegance with artistic flair. 11-inch h x 4.5-inch w x 4.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.