Set Of Two Silver and Blue Bling Tabletop Pillar Candle Holders, 2PK
- Mfr # 468337
- Zoro # G522882587
product price:Â
$
202.99
/pk of 2, $101.50/ea
Free Shipping & Returns
Key Features
Color
Silver
Length
16 in
Width
5 in
Material
Polyresin
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 468337
- Zoro #
- G522882587
- UPC #
- -
- Country of Origin
- China
- Item
- Candle Holders
- Color
- Silver
- Material
- Polyresin
- Style
- Contemporary
- Shape
- Votive
- Assembly Required
- No
- Construction Method
- Machine Made
- Holder Type
- Pillar
- Commercial Use
- Yes
- Pieces per Set
- 2
- Intended Room
- Living Room
- Placement Type
- Tabletop
- Capacity
- 2
Dimensions
- Length
- 16 in
- Width
- 5 in
- Primary Item Height
- 16 in
- Overall Depth
- 5 in
Description
Create a warm and inviting environment in any space with this set of two silver tabletop pillar candle holders. Ships with two scented candles included for added value and ease of use. This bejeweled candleholder is the perfect illuminating design to accent your space in style. Candleholders are a decorative accent on their own. They are also an attractive way to turn a simple candle into a piece of decor on its own. 16" H x 5" W x 5" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.