Set of Two Silver and Bronze Mirrored Glass and Steel Square Abstract Bunching Coffee Tables

  • Mfr # 572205

  • Zoro # G822342941


product price:  $634.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Silver Bronze/Coffee
Width
21 in
Depth
21 in
Application Type
No
Height
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
572205
Zoro #
G822342941
UPC #
-
Country of Origin
China

Dimensions

Width
21 in
Depth
21 in
Height
16.5 in

Details

Tabletop Color
Silver Bronze/Coffee
Item
Coffee Table
Application Type
No
Assembly Required
No Assembly Needed

Description

Increase your decorating options with this set of two silver and bronze mirrored glass and steel square abstract bunching coffee tables that will enhance your space. This pair can be pushed together to make a single table or used separately as you choose. A bronze steel open geometric frame is finished off with a mirrored glass top that is the epitome of quality construction and design. Reflective pieces of mirrored glass give this table a glamorous and unique look. This square table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 16.5-inch h x 21-inch w x 21-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.