Set of Two Silver and Clear Faux Crystal and Pearl Decorative Orbs, 2PK

  • Mfr # 480013

  • Zoro # G422884773


product price:  $31.99
/pk 2, $16.00/ea

Key Features

Nature Motif
No Nature
Plays Music
No
Design Motif
Not an animal
Occasion
No Holiday
Pieces per Set
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480013
Zoro #
G422884773
UPC #
-
Country of Origin
India

Dimensions

Width
3 in
Length
3 in
Depth
3 in

Details

Nature Motif
No Nature
Plays Music
No
Design Motif
Not an animal
Occasion
No Holiday
Pieces per Set
2
Construction Method
Machine-Made
LED Lighting
No
Assembly Required
No
Sculpture Type
Decorative Orb
Hand Painted
No
Item
Sculptures
Subject
Geometric & Shapes
Color
Silver, Clear
Material
Faux Crystal, Faux Silver

Description

The set of two silver and clear faux crystal and pearl decorative orbs is the perfect decorative accessory for your home. Bring some sparkly bling to your space with the faux crystals and faux pearls in these decorative spheres. A perfect decorative addition for anyone who loves a stylish look and feel. Use this piece as bookshelf decor, on your desk, coffee table, or anywhere in your home. 3-inch H x 3-inch W x 3-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.