
Set of Two Silver Buffed Aluminum Decorative Orb Tabletop Sculpture, 2PK
Mfr # 383738
Zoro # G822883536
product price: $38.49
/pk 2, $19.25/eaKey Features
Color
Silver
Length
3 in
Depth
3 in
Plays Music
No
Construction Method
Hand Finished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
383738
Zoro #
G822883536
UPC #
-
Country of Origin
India
Dimensions
Length
3 in
Depth
3 in
Width
3 in
Details
Color
Silver
Plays Music
No
Construction Method
Hand Finished
Assembly Required
No
Commercial Use
Yes
Hand Painted
No
Design Motif
Not an animal
Item
Sculptures
Nature Motif
No Nature
LED Lighting
No
Sculpture Type
Decorative Orb
Subject
Geometric & Shapes
Occasion
No Holiday
Material
Buffed Aluminum
Pieces per Set
2
Description
Bring some sizzle to your space with this eye-catching set of two silver buffed aluminum decorative orb tabletop sculpture. This silver hued piece represents high quality, expertly made from high grade buffed aluminum. Great to use on its own or mix with other decorations for the perfect look. 3-inch h x 3-inch w x 3-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.