Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two Silver Cast Aluminum Textured Table Vases, 2PK

  • Mfr # 568842

  • Zoro # G322882947


product price: $399.99
/pk 2, $200.00/ea
Free Shipping & Returns

Key Features

Style
Modern
Depth
6.1 in
Commercial Use
Yes
Color
Silver
Length
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568842
Zoro #
G322882947
UPC #
-
Country of Origin
India

Dimensions

Depth
6.1 in
Length
23 in
Width
15.4 in
Size
23 in

Details

Style
Modern
Item
Vases
Commercial Use
Yes
Color
Silver
Material
Aluminum
Assembly Required
No
Watertight
No
Hand Painted
No
Intended Room
Living Room
Vase Type
Table Vase
Pattern
No Pattern and Not Solid Color
Finish Style
Distressed Metal
Shape
Cylinder
Finish
Nickel
Occasion
No Holiday

Description

Ideal for displaying faux or dried flowers, it effortlessly elevates your home ambiance. This set of two table vases features a stylish cylinder shape that complements various decor styles. Made from durable aluminum, these vases are lightweight yet sturdy, ensuring they can be placed anywhere without concern. The distressed metal finish adds a touch of vintage charm, making them a perfect accent for any room. Their purposeful distressing enhances the aesthetic appeal, creating a unique visual interest. Mix and match them with other decor pieces to craft a personalized display that reflects your taste and style. Perfect for enhancing both modern and rustic interiors. 23.00-inch h x 15.40-inch w x 6.10-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.