
Set of Two Silver Cast Iron Decorative Orb Tabletop Sculptures, 2PK
Mfr # 354790
Zoro # G422883721
product price: $42.99
/pk 2, $21.50/eaKey Features
Nature Motif
No Nature
Assembly Required
No
Subject
Geometric & Shapes
Material
Cast Iron
Sculpture Type
Decorative Orb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
354790
Zoro #
G422883721
UPC #
-
Country of Origin
India
Dimensions
Depth
6.5 in
Length
6.5 in
Width
6.5 in
Details
Nature Motif
No Nature
Assembly Required
No
Subject
Geometric & Shapes
Material
Cast Iron
Sculpture Type
Decorative Orb
Commercial Use
Yes
Hand Painted
No
LED Lighting
No
Plays Music
No
Occasion
No Holiday
Pieces per Set
2
Item
Sculptures
Design Motif
Not an animal
Construction Method
Hand Finished
Color
Silver
Description
The set of two silver cast iron decorative orb tabletop sculptures is the perfect decorative accessory for your home. An overall spiky starburst design features swirly floral tips to each spike that create a unique modern look to compliment most any space. A perfect decorative addition for anyone who loves a stylish look and feel. 6.5-inch h x 6.5-inch w x 6.5-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.