Set of Two Silver Glass Wood And Shagreen Box With Lid, 2PK

  • Mfr # 489335

  • Zoro # G022909753


product price:  $84.15
/pk 2, $42.08/ea
Free Shipping & Returns

Key Features

Type
Box
Clothing Rod Included
No
Frame Material
Polyvinyl Chloride, Manufactured Wood, Mirrored Glass
Shape
Rectangle
Shelves Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
489335
Zoro #
G022909753
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5.25 in
Overall Depth
7 in
Overall Length
11.5 in

Details

Type
Box
Clothing Rod Included
No
Frame Material
Polyvinyl Chloride, Manufactured Wood, Mirrored Glass
Shape
Rectangle
Shelves Included
No
Lid Included
Yes
Doors Included
No
Commercial Use
Yes
Drawers
No
Item
Organizers
Holiday / Occasion
No Holiday
Includes
2 Pieces; Large Box 5.25 x 11.5 x 7, Small Box 4 x 9.5 x 5.25 in
Style
Transitional
Handles Included
No
Features
Nesting
Assembly
No Assembly Needed
Color
Silver
Weight Capacity
8.471853 lb

Description

Set of two silver glass wood and shagreen box with lid offers a stylish solution for your organization needs. This set includes a large box measuring 11.5-inch x 7-inch x 5.25-inch and a small box at 9.5-inch x 5.25-inch x 4-inch, providing versatile storage options. Crafted from a blend of polyvinyl chloride, mirrored glass, and manufactured wood, the boxes boast durability and elegance. Their rectangular shape allows for easy placement on shelves or in drawers, while the silver color complements a variety of home decor styles. Designed with a transitional style in mind, these boxes seamlessly blend with both modern and traditional interiors, enhancing your space while keeping it tidy. 5.25-inch h x 11.50-inch w x 7.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.