
Set of Two Silver Polyresin Filigree Tabletop Pillar Candle Holders With Candle, 2PK
Mfr # 468330
Zoro # G122882826
product price:Â $287.99
/pk 2, $144.00/ea
Free Shipping & Returns
Key Features
Overall Depth
6 in
Intended Room
Living Room
Construction Method
Machine Made
Commercial Use
Yes
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
468330
Zoro #
G122882826
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
6 in
Width
6 in
Primary Item Height
19 in
Length
21.5 in
Details
Intended Room
Living Room
Construction Method
Machine Made
Commercial Use
Yes
Color
Silver
Material
Polyresin
Capacity
2
Placement Type
Tabletop
Style
Contemporary
Pattern
Filigree
Holder Type
Pillar
Assembly Required
No
Pieces per Set
2
Shape
Votive, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Finish Style
No Distressing
Finish
Gold
Item
Candle Holders
Description
This set of two silver polyresin filigree tabletop pillar candle holders with candle is perfect for creating an elegant atmosphere on your tabletop or mantel. Ships with candles included for added value and ease of use. Add an extra pop of personality to every corner of your home with this gorgeous candleholder candleholders are a decorative accent on their own. They are also an attractive way to turn a simple candle into a piece of decor on its own. 21.5-inch H x 6-inch W x 6-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.