
Set of Two Silver Resin Climbing Man Hanging Dimensional Sculpture, 2PK
Mfr # 544458
Zoro # G522884994
product price: $92.99
/pk 2, $46.50/ea
Free Shipping & Returns
Key Features
Lighted
No
Width
3 in
Mirrored
No
Style
Modern
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544458
Zoro #
G522884994
UPC #
-
Country of Origin
Indonesia
Dimensions
Width
3 in
Size
6 in
Length
6 in
Depth
3 in
Details
Lighted
No
Mirrored
No
Style
Modern
Assembly Required
No
Outdoor Suitability
No
Number of Pieces
2
Hooks Included
No
Color
Silver
Item
Wall Decor
Shape
Novelty
Orientation
Vertical Only
Construction Method
Machine-Made
Commercial Use
Yes
Finish Style
No Distressing
Wall Decor Type
Hanging Dimensional Sculpture
Material
Resin
Description
This set of two silver people resin novelty hanging dimensional sculpture will add a beautiful decorative accent to your walls. Instantly liven up your space with this art that brings color and dimension to your walls. This super cool wall sculpture set creates the illusion of men climbing on any surface from which they are hung. Made from durable resin, this striking 3D art creates an eye-catching and conversation starting decor. 6-inch h x 3-inch w x 3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.